Features:
- Polyurethane-lined, single wall cups are designed to hold hot beverages
- Cups are made of 100% virgin material
- Matching lids and sleeves are sold separately
Product Details
| Type | Hot/Cold Beverage Cups |
| Capacity | 10 oz |
| Material | Paper, Polyurethane-Lined |
| Package Quantity | 1000 |
| Description | Disposable Hot Cup |
| Color | White |
| Manufacturers Part Number | GJO19046CT |
| Brand | Genuine Joe |