Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB603087DP

Global Industrial™ Easy Assembly Vented Wall Container-Drop Gate/Lid/Caster 39-1/4x31-1/2x34 OH

Product Description
Collapsible Vented Wall Bulk Container with One Drop Gate, Lid and Casters 39-1/4"L x 31-1/2"W x 34"H, Blue.

This structurally reinforced bulk storage container is made from high density blue polypropylene for a total capacity of 600 lbs. Stacks up to 4 high for a total of 2000 lbs. and includes 4 feet for stacking. Vented panels allow light, air and sprinkler circulation. Feet also allow 4-way forklift access. 1 hinged drop door for easy access to contents. Spring latches automatically lock sidewalls for set-up and quick folding. Measures 39-1/4"L x 31-1/2"W x 34"H overall. Bulk containers are shipped flat for reduced shipping. Posts and panels are easy-to-assemble to base using included hardware.

  • Outside Dimensions: 39-1/4"L x 31-1/2"W x 29-1/2"H
  • Container With Casters: 34"H
  • Inside Dimensions: 37-1/4"L x 29-3/4" x 27-1/2"H


Structurally reinforced, high density, blue polypropylene lid protects contents.

For convenient mobility, the rugged caster set includes 4 casters (2 swivel and 2 locking) and holds up to 2000 lbs.

PRICE
$439.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
439.95
Buy 11 units - 24 units
419.95Save $20.00 (5%)
Buy 25+ units
405.95Save $34.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-1/4 in
Width31-1/2 in
Height29 in
Size (L x W x H)39-1/4 x 31-1/2 x 29 in
Inside Length37-1/4 in
Inside Width29-3/4 in
Inside Height27-1/2 in
Weight Capacity600 lbs

Product Details

Assembly RequiredYes
TypeNon-Collapsible Container
ColorBlue
Fork Entry4-Way
StyleMesh Side-One Drop Gate
LidYes
Capacity17.5 ft³
MaterialPolypropylene
Casters IncludedYes
Wall TypeVented
Manufacturers Part Number603087DP
Stack and/or NestStack
BrandGlobal Industrial

Warranty

Warranty1 yr