Features:
- 1/16" thickness
- Economical design
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 2-1/4 in |
| Height | 2-1/2 in |
| Thickness | 0.0625 in |
Product Details
| Type | Edge Guards |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | Black |
| Manufacturers Part Number | EDGE-P2 |
| Brand | Vestil |
| Recyclable | Yes |