Paper Mate® Pencil Cap Erasers, F/ Standard Pencils, 144/BX, Pink
Write a Review
|
Questions & Answers (0)
Product Description
Paper Mate Arrowhead Pencil Cap Erasers
Arrowhead Pencil Cap Erasers fit over the end of any standard diameter pencil for general-purpose pencil lead erasing. Quickly erases pencil marks on all paper surfaces. Chisel-shaped rubber eraser is perfect for when you run out of eraser before you run out of pencil.
Arrowhead Pencil Cap Erasers fit over the end of any standard diameter pencil for general-purpose pencil lead erasing. Quickly erases pencil marks on all paper surfaces. Chisel-shaped rubber eraser is perfect for when you run out of eraser before you run out of pencil.
PRICE
$11.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/9 in |
| Width | 3-3/5 in |
| Height | 2-1/2 in |
Product Details
| Type | Eraser |
| Package Quantity | 144/Pack |
| Description | Arrowhead Pencil Cap Erasers |
| Color | Pink |
| Manufacturers Part Number | 73015 |
| GTIN | 00070530730159 |
| Brand | Paper Mate |