Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3253511

MPN #: RPB-2

Vestil™ Steel/Rubber Push Bumper, Attachment to 2" Receiver, Yellow/Black

Product Description
This hook base bumper is a nice addition to any industrial setting. With quick and seamless attachment, the unit is able to be used immediately. The base is constructed of steel to keep up well with the wear and tear of daily use. The front push bumper, made of rubber, helps to minimize any damage and abrasion that may occur. Steel portion of unit is powder coated for built n added toughness.

Features:
  • Strong steel base
  • Quick receiver hitch attachment
  • Raised carrying handles
  • Robust rubber bumper construction


PRICE
$299.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/16 in
Width30-3/16 in
Height6-1/2 in
Weight35 lbs

Product Details

Assembly RequiredNo
TypePush Bumper
MaterialSteel/Rubber
Package Quantity1
ColorYellow/Black
Manufacturers Part NumberRPB-2
Accessory TypeAttachment
BrandVestil