MicroFET2 Wireless Manual Muscle Tester with Clinical & FET Data Collection Software Packages
Write a Review
|
Questions & Answers (0)
Product Description
The MicroFET2 Wireless Digital Handheld manual muscle tester (MMT dynamometer) fits in the palm of your hand and weighs less than a pound. LCD located directly on gauge shows peak force and duration. Use as a stand-alone or with clinical software package (included) or FET data collection software package (included). Clinic Software Package is an easy-to-use platform providing muscle testing and spinal range of motion protocols. Patient tracking, analysis, and comparison statistics are collected and narrative and graphic reports can be generated. FET data collection software package is designed for research and education applications. The program simultaneously captures raw test data while displaying a real-time graph of the data. The data is saved in comma-separated values (CSV) format and can be opened in most spreadsheet programs for further analysis. 1 year warranty.
PRICE
$2,899.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 6 lbs |
Product Details
| Type | Hand Dynamometers |
| Color | White |
| Capacity | 300 lb |
| Material | Steel, Plastic |
| Package Quantity | 1 |
| Description | MicroFET2 Manual Muscle Tester with Clinical & Data Collection Software |
| Manufacturers Part Number | 12-0381WCD |
| Brand | MicroFET |
Warranty
| Warranty | 1 yr |