- Black thermoplastic hand knob
- Stainless steel screw
Plastic Hand Knob w/SS Screw - 3/8-16 Thread - 1-11/16" Thread Length - 2" Knob Dia. - 2450AE043SS
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8.30
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | 3/8-16 in |
| Thread Length | 1-11/16 in |
| Knob Diameter | 2 in |
| Unit of Measurement | Inch |
| Knob Length | 1-1/4" |
Product Details
| Screw Material | Stainless Steel |
| Material | Plastic |
| Brand | Morton Machine Works |