Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB1504980

MPN #: 563-67-M8

J.W. Winco 563-67-M8 Technopolymer T-Handle Tapped mm Diameter 67mm Length M8x1.25

Product Description
EN 563 plastic T-handles can be used either as operating handles or for clamping purposes, providing high clamping force. Maximum heat resistance of technopolymer plastic: 265°F (130°C). Blind bore tol. = H9.

PRICE
$8.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length67
Dimension H137 in
Dimension D311 in
ThreadM8 x 1.25  in
Dimension T Min0.79 in
Dimension H225 in

Product Details

TypeTapped
SeriesEN563
S Square0.63 in²
MaterialTechnopolymer Plastic
D2 ThreadM8 x 1.25 
DescriptionT-Handle
Manufacturers Part Number563-67-M8
BrandJ.W. Winco