- Black thermoplastic knob
- Screws made from zinc-plated steel
Plastic Head T-Knob Thumb Screw - M5 x 0.8 - 30mm Thread - 35mm Head Dia. - 18mm Head H - Pkg of 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.00
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Length | 30mm in |
| Size | M5 x 0.8 |
| Head Height | 18mm in |
| Unit of Measurement | Metric |
| Head Diameter | 35mm in |
Product Details
| Country of Origin | Import |
| Screw Material | Zinc Plated Steel |
| Material | Plastic |
| Package Quantity | 5 |
| Manufacturers Part Number | 373505030 |
| Brand | Morton Machine Works |