Karat® Plastic Lids, Fits 32, 48 oz. Paper Buckets, Clear, Plastic, 270/Carton
Write a Review
|
Questions & Answers (0)
Product Description
These lids are compatible for sizes 32 oz and 48 oz Karat® Paper Buckets. They are clear and dome shape fit for food above the bucket rim. Plastic and PP construction makes these lids durable for fried foods, popcorn, donuts, pastries and family meals to-go.
PRICE
$75.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Lid |
| Capacity | 32, 48 oz |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 270 |
| Description | Plastic Lid For Food Bucket |
| Color | Clear |
| Manufacturers Part Number | FP-PSBL203-OPS |
| Fits | 32, 48 oz Containers |
| Shape | Round |
| Brand | Karat |