Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Orbis

Model # :WBB3140080

MPN #: 406217

Orbis® Odyssey HD Open Deck Rackable Pallet, 4-Way, 30000 lb. Static Cap., 48"L x 40"W, Black

Product Description
Orbis® has added the NEW 40 x 48 Odyssey® Low Profile (LP) pallet to its suite of reusable plastic pallet offerings. This dimensionally consistent, reusable pallet was designed to provide repeatable performance with automated equipment. With the same stability and unique features of the original 40×48 Odyssey® pallet, the new low-profile 5.6-inch height aims to bring the added benefit of seamlessly integrating with alternate pallets in existing pallet pools.

The Odyssey® LP pallet is a robust solution that improves load stability with steel reinforcements and molded-in frictional elements that minimize load shifting, product load damage and pallet slippage off fork equipment. Designed to carry edge racked loads of more than 2,800 pounds, this pallet is also equipped with comfortable handholds for easy manual handling.

Built with Orbis®' dedication to sustainability in mind, the Odyssey® LP pallet replaces wood pallets in the supply chain to reduce environmental waste while also providing a durable and reliable solution for product transportation and storage. This pallet offers smooth plastic surfaces that are free of nails and splinters, protecting product loads and minimizing equipment downtime due to warehouse debris. The pallet's flow-through hygienic design is easily cleanable. This pallet was designed for a variety of applications from general food processing and dry goods to agriculture, raw materials and finished goods.

The 40×48 Odyssey® LP pallet also can be fully recycled at the end of its useful life through the Recycle with Orbis® program, offering credit on recycled products for future packaging purchases.

PRICE
$245.95

Min. purchase quantity is 5
5
5

Bulk Pricing

Quantity
Pricing
Buy 5 units - 49 units
245.95
Buy 50 units - 199 units
235.95Save $10.00 (4%)
Buy 200+ units
225.95Save $20.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height5-5/8 in
Weight52 lbs
Dynamic Fork Weight Capacity5000 lbs
Racking Weight Capacity2800 lbs
Supported Racking Weight Capacity6000 lbs
Decking Weight Capacity6000 lbs
Static Floor Weight Capacity30000 lbs

Product Details

Assembly RequiredNo
TypeRackable
Top DeckOpen
ColorBlack
SeriesOdyssey® HD
AvailabilityYes
Number of Truckloads570
Fork EntryFour-Way Entry
MaterialPlastic
ConditionNew
Number of CompartmentsFour-Way Entry
Package Quantity1
Manufacturers Part Number406217
BrandOrbis