Shuter® Replacement Handle For Global Part # 615246 & 615247, Black
Write a Review
|
Questions & Answers (0)
Product Description
Handle Black Plastic - 1011005/1010974 (Global Part # 615246 and 615247)
PRICE
$35.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 2 in |
| Height | 6-1/4 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Handle |
| Color | Black |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 11097 |
| Brand | Shuter |
Warranty
| Warranty | 1 yr |