Westcott® One-Hole Manual Pencil Sharpeners, 4" x 2" x 1", Assorted Colors, 24/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Durable plastic casing of this manual pencil sharpener houses a steel blade to get your pencils consistently sharp. Sharpens #2 size pencils only. Compact size allows for easy storage-perfect for tossing into a backpack on the way to school. Assorted colors are sure to brighten up any desk.
PRICE
$9.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 4 in |
| Height | 1 in |
Product Details
| Type | Pencil Sharpener |
| Erasable | No |
| Color | Assorted |
| Style | Manual |
| Description | One-Hole Manual Pencil Sharpeners |
| Package Quantity | 24 |
| Refillable | No |
| Manufacturers Part Number | 15993 |
| Retractable | No |
| Barrel Color Family | Assorted |
| Brand | Westcott |