- Ratchet mechanism offers easy twist and fast sharpening
- Adjustable knob for sharp or blunt pencil tip
- Compact design conveniently fits in any school or travel bag
- Tip Saver Technology prevents over sharpening, extending pencil life
- Easy clean shavings tray captures pencil shavings
- Comes in an assortment of trendy translucent colors: pink, blue, orange
Bostitch® Office Twist-n-Sharp Handheld Pencil Sharpener, Multi-Color, 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 1-1/4 in |
| Height | 2-5/16 in |
Product Details
| Style | Manual |
| Type | Pencil Sharpener |
| Erasable | No |
| Material | Plastic |
| Package Quantity | 3 |
| Color | Multi-Color |
| Manufacturers Part Number | PS1-ADJ-3PK |
| Brand | Bostitch |