Cambro 85SFVS101 - Plate Cover, Square, Fits 8-1/2", Antique Parchment - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Versa Comcover® Plate Cover, square, fits 8-1/2" Oneida Sant'Andrea Fusion Plate, 8-5/8"D inside, 2-3/4"H outside, withstands temperature up to 300™ or 149™C, lightweight, dent and stain resistant, odor-free, dishwasher safe, antique parchment
PRICE
$189.00 Sold in packages of 12 / $15.75 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/8 in |
| Width | 8-5/8 in |
| Height | 2-3/4 in |
| Diameter | 8-5/8 in |
Product Details
| Package Quantity | 12 Case Pack Ea. |
| Color | White |
| Manufacturers Part Number | 85SFVS101 |
| Brand | Cambro |