Specifications:
- Capacity: 24 x 1.5/2.0mL
- Max. RCF: 21,100 x g
- Max. Speed: 14800 rpm
- Angle: 45°
- For Use With: Thermo Scientific Heraeus Pico and Fresco 17 and 21 microcentrifuges
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Product Details
| Type | Centrifuge Accessories |
| Max Speed | 14800 rpm |
| Capacity | 24 x 1.5/2.0 mL |
| Description | 24 x 1.5/2.0 mL Rotor with ClickSeal Bio-Containment Lid |
| Manufacturers Part Number | 75003424 |
| For Use With | Heraeus Pico and Fresco 17 and 21 Microcentrifuges |
| Max RCF | 21100 x g |
| Brand | Thermo Scientific |