Benchmark Scientific Microplate Removing Aid
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 5-1/2 in |
| Height | 5 in |
| Weight | 2 lbs |
Product Details
| Package Quantity | 2 |
| Description | Microplate Removing Aid |
| Color | Stainless Steel |
| Manufacturers Part Number | Z496-1000-MPRA |
| For Use With | Z496-K |
| Fits | Z496-1000-RBUK |
| Brand | Benchmark Scientific |
Related Products
The Z446 universal centrifuge series offers the highest capacity of the benchtop Hermle-Benchmark models. With air-craft grade, premium alloy construction, the 4 x 750ml swing out rotor reaches forces upwards of 4,500 xg with full loads of up to 28 x 50ml, 68 x 15ml tubes, and up to 20 x microplates. Advanced microprocessor controls allow for instant rotor identification, which automatically converts the rotational speed to the relevant g-force (rcf), preventing the user from setting a speed above the capabilities of the installed rotor. In addition to retrieving up to 99 saved programs, ...
Quickly spins down droplets in PCR platesUnique swing-out rotor design prevents spillage (patented)Half the size of traditional centrifugesAccepts all popular types of PCR plates (skirted, semi, and non) and most microtiter platesBenchmark's PlateFuge™ is the first "mini" sized centrifuge with a swing outrotor for microplates. Centrifuging plates before PCR ensures all reactants arein the bottom of the wells for proper concentrations and improved yields.In spite of its remarkably small footprint (9×10 in.), the PlateFuge™ includes auniquely designed, swing out rotor (patent pending) ...
Incu-Shaker™ 10LR with Refrigerated Shaking Incubator is a heavy-duty performer, designed for heavy workloads and continuous use. Its outstanding temperature accuracy and uniformity are supported by proprietary heat distribution technology that ensures that temperatures are precisely maintained throughout the chamber. Inconsistencies due to stratification are reduced to negligible levels and the selected temperature is precisely maintained within 0.25%, even in the corners. The expanded temperature range, down to 12 degrees below ambient, allows for a broad range of applications. ...
Like the popular MultiTherm, the MultiTherm Touch features a broad temperature range to meet applications from denaturation of DNA to keeping samples cold (4°C) at the end of a protocol. An expanded speed range (to 3,000rpm), full-color touch screen, greater flexibility in programming and heated lid option set this new unit apart. All operating parameters are easily entered and viewed on the large, full color, touch screen. Fifty programs can be stored, each including up to 5 steps. Programming features such as adjustable ramp rates, interval and directional mixing and preheat ...
Incu-Shaker™ 10L is a heavy-duty performer, designed for heavy workloads and continuous use. Its outstanding temperature accuracy and uniformity are supported by proprietary heat distribution technology that ensures that temperatures are precisely maintained throughout the chamber. Inconsistencies due to stratification are reduced to negligible levels and the selected temperature is precisely maintained within 0.25%, even in the corners. The powerful brushless induction drive is designed for years of trouble-free service, even under continuous use conditions with heavy loads. ...