Little Giant® 2 Shelf High-End Platform Truck HE2-1660 - 60 x 16 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Shelf - High End Platform Truck - Narrow width is ideal for busy aisles and two shelves create twice the loading area! 12 ga shelves have 24" clearance. Six wheel design is fully maneuverable with two 8" x 2" rigid center wheels and four 5" swivel corner wheels. Non-marking Polyurethane tread prevents wheel marks on your floor. End panels extend 48" high for extra capacity and are constructed from 1-1/2" x 3/16" slats for extra visibility. Capacity 2000 lbs.
PRICE
$999.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 16 in |
| Height | 58 in |
| Weight Capacity | 2000 lbs |
| Weight | 129 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 16 in |
| Center Wheel Diameter | 8 in |
| Deck Length | 60 in |
| Deck Height | 33-3/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Standard U-Boat Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Caster Type | (2) Rigid, (4) Swivel |
| Number of Levels | 2 |
| Wheel Type | Solid |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | HE2-1660 |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |