- Platform Truck with 5" X 1-1/4" Polyurethane casters, (2) rigid and (2) swivel
- Black rubber tray mat with removable, tubular offset push handle, gray
Durham Mfg.® Platform Truck w/Semi-Pneumatic Casters, 1200 Cap., 39-5/8"L x 30-3/8"W x 38-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$509.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-5/8 in |
| Width | 30-3/8 in |
| Height | 38-1/2 in |
| Weight Capacity | 1200 lbs |
| Weight | 94 lbs |
| Wheel Diameter | 8 in |
| Top Shelf Height | 11-1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Standard Flatbed Truck |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Semi-Pneumatic |
| Handle Type | Push Handle |
| Surface Type | Solid |
| Material | Steel |
| Manufacturers Part Number | EPTRM30368SPN95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |