- 12 Gauge
- Flush Deck
- Easy to assemble
- Textured powder coat finish
- (2) 10 x 3-5/16 (2) 12 x 3-1/2 Pneumatic Casters - (2) Rigid, (2) Swivel
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Platform Truck w/Push Handle, 1750 lb. Cap., 51-5/8"L x 30-3/8"W, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$749.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-5/8 in |
| Width | 30-3/8 in |
| Height | 43-5/16 in |
| Weight Capacity | 1750 lbs |
| Weight | 123.1 lbs |
| Wheel Diameter | 12 Front / 10 Rear in |
| Deck Width | 30-3/8 in |
| Deck Length | 51-5/8 in |
| Deck Height | 13-13/16 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Flatbed Truck |
| Deck Material | Steel |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | 2 Rigid, 2 Swivel Pneumatic |
| Handle Type | Push Handle |
| Material | Steel |
| Manufacturers Part Number | PT304810/12PN95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |