- 1-year warranty
- 750 lb. lift capacity
- Wheel locks are standard on all models
- Frame and lift heights vary among models
- Winch allows easy horizontal storage and transportation
- Low maintenance design
- Platform on four wheeled model sits 5.75" above the floor
- 15" load centre
- Wheel lock standard
- All 54"" lifts are 60.5"" O.A.H. All 40"" lifts are 48.5"" O.A.H."
- 8"x2" wheels with .75" precision ball bearings
- 3.5" diameter polyurethane ball bearing front swivel casters
- Adjustable forks
Wesco® Platform Trucks w/ Lift Control, 750 lb. Capacity, 32"L x 30"W x 60-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,519.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 30 in |
| Height | 60-1/2 in |
| Raised Height | 54 in |
| Weight Capacity | 750 lbs |
| Weight | 163 lbs |
| Platform Width | 22 in |
| Platform Length | 30 in |
| Deck Height | 5-3/4 in |
| Diameter | 3-1/2 |
| Front Wheel Diameter | 8 & 3-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Platform Lift Truck |
| Color | Orange |
| Wheel Type | Polyurethane |
| Country of Origin | Made in USA |
| Material | Steel |
| Description | Platform Truck |
| Package Quantity | 1 |
| Manufacturers Part Number | 260022 |
| Number of Wheels | 4 |
| Brand | Wesco |
Warranty
| Warranty | 1 yr |