Natural LDPE Boston Round Bottles are the perfect solution for liquid sample handling in a squeezable bottle. These bottles are virtually unbreakable and more resistant to stress cracking than HDPE bottles. They retain their impact strength at very low temperatures.
Qorpak PLC-03661 2oz (60ml) Natural LDPE Boston Round Bottle with 18-410 Black Cap, Case of 48
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$80.95
3
3
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-5/16 in |
| Diameter | 37 mm |
Product Details
| Type | Plastic Bottles & Jars |
| Neck Finish | 18-410 |
| Color | White |
| Cap Material | Phenolic PolyCone Lined |
| Capacity | 60 |
| Includes | Bottle and Cap |
| Closure Type | Screw Thread |
| Material | LDPE |
| Description | Boston Round Bottle with Cap |
| Package Quantity | 48 |
| Manufacturers Part Number | PLC-03661 |
| Cap Color Family | Black |
| Brand | Qorpak |