Qorpak® 8oz Natural HDPE Wide Mouth Lab Style Bottle W/ 43-415 Natural PP Linerless Cap, 250 Pk
Write a Review
|
Questions & Answers (0)
Product Description
White polypropylene closures/bottle caps with SturdeeSeal® (foamed PE) liners have excellent sealing characteristics & offer good chemical resistance. Case Qty of 3,000.
PRICE
$545.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 12 in |
| Weight | 23 |
| Size | 61 x 127mm |
Product Details
| Neck Finish | 43-415 |
| Color | White |
| Capacity | 240 |
| Material | HDPE |
| Package Quantity | 250 |
| Description | Wide Mouth Lab Style Bottle |
| Manufacturers Part Number | PLA-03173 |
| Brand | Qorpak |