Qorpak® 1oz Clear Round Bottle Dropper Bottle with 20-400 Black PP Glass Dropper Assembly, 48PK
Write a Review
|
Questions & Answers (0)
Product Description
White enamel does not rub-off even with repeated usage Pack of 48.
PRICE
$139.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-15/16 in |
| Width | 8 in |
| Height | 4 in |
| Weight | 6 |
| Size | 31 x 79mm |
Product Details
| Neck Finish | 20-400 |
| Color | Clear |
| Capacity | 30 |
| Material | Glass |
| Package Quantity | 48 |
| Description | Round Dropper Bottle |
| Manufacturers Part Number | GLC-05723 |
| Brand | Qorpak |