Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3179018

MPN #: 95-QTPNP01-9

Lavi Industries Plug & Play Electronic Queuing System, 9 Stations Remotes

Product Description
Wireless technology that uses digital signage and station lights to streamline the way agents call customers. Decreases wait times, increases throughput, and boosts sales. Three Theme Packs included.

Step into the future of queuing with Lavi's state-of-the-art electronic queuing system. Designed for effortless setup, simply connect the Lavi Electronic Queuing Computer to your TV, position the remotes at each station, and watch the magic unfold.

Why choose Lavi's Electronic Queuing solution?
  • Plug & Play: Pre-programmed and paired Station Remotes and Light Controllers ensure a quick, hassle-free setup
  • Fits Your Needs: Opt for the 9 Station System for 6 to 9 service points
  • Customize Your Look: With three vibrant Theme Packs - Cool Blue, Classic Black & White, and Elegant Beige & Gray - tailor your graphics to match your brand's aesthetic
  • The Power of Media: Play advertising or informational media on the Queue Display and promote to a captive audience
  • Industry-Leading Support: Questions about set-up? No worries! Every Lavi Electronic Queuing system comes with lifetime support. Our seasoned team is on standby, ready to jump in and get things flowing smoothly again
Includes:
  • 1 Lavi Electronic Queuing Computer with 3 Graphics Theme Packs
  • 1 Qdrive Wireless Communication Stick
  • 9 One-Button Station Remotes pre-paired to your system
  • 9 Wireless Light Controllers pre-paired to your system
  • All necessary cables and power supplies
TV Display and Station Lights sold separately.

PRICE
$5,699.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number95-QTPNP01-9
TypeQueuing System
Includes(9) One Button Remotes, Wireless Light Controllers
Package Quantity1
DescriptionPlug & Play Electronic Queuing System
BrandLavi Industries