Electronic Queuing Systems
Brand
Type
Price
Related Products
UltraLife Gold Archival Grade DVD-R is designed to preserve critical corporate data, family photos and home movies. Offers 4.7GB and a recording speed of 8X. Each disc is manufactured using proprietary unique dual reflective layers to maximize both compatibility and longevity. Gold layer maximizes disc lifetime by protecting data from corrosion. Silver layer delivers high reflectivity and broad read/write compatibility. Hard coating protects recording surface against scratches and rough handling. DVD-R also offers patented Verbatim Azo dye technology. The combination of MKM's patented ...
DataLife Plus White Inkjet/Hub Printable DVD-R media is the ultimate choice for developing, customizing, and distributing DVD content. Certified for 1X-16X DVD recording and preferred by DVD-R drive manufacturers, DataLife Plus DVD-R media uses an advanced "Metal Azo" recording dye to provide the highest level or performance, compatibility and archival life. Compatible for full-surface, edge-to-edge printing. Compatible with inkjet disc printers. Offers superior ink absorption on high-resolution 5,760 DPI printers and full-color, high resolution, photo-quality printing. Crisp and clear ...
Macally's ACEBTKEY is an ultra slim bluetooth keyboard that can switch between three devices designed to work with Macs and Windows PC. Features: Bluetooth keyboard to support up to three computers, Smartphones and Tablets for all your input needs Enhanced Scissor-Key-Switches for thin keycaps with sensitive and responsive touch 110-key ultra slim stylish keyboard with ice white finish Quick switch among three Bluetooth devices with LED indicators Caps Lock, Function/battery charging indicator LEDs 20 shortcut keys preset to support Mac, Windows, iOS and Android platforms Easily change ...
White Inkjet Printable DVD+R combines an exceptional inkjet printable surface with Metal Azo professional-grade recording performance and reliability. Ideal for developing, customizing and distributing DVD content. Offers 4.7GB memory capacity and 1X to 16X DVD recording speed. Customize your DVD titles with beautiful full-color art. DVD+R offers superior ink absorption for full-color, high resolution, photo-quality printing and crisp and clear text reproduction. Compatible with inkjet disc printers. Azo recording dye optimizes read/write performance. Compatible with 16X DVD+R drives.
Features: Combats neck and eye strain by elevating a screen's viewing point Large surface area is ideal for a single laptop or monitor (24" W x 8" D) Built-in wireless charging pad for Qi-enabled devices Storage drawer organizes cords, notepads, and other small accessories Two height options Holds up to 33 lbs. of weight Removable, non-slip rubber feet Three-year limited warranty