Fellowes Priva Screen Blackout Privacy Filters give you privacy you can trust. Blacks out screen image when viewed from the side to prevent prying eyes from reading your screen. Crystal clear screen image from straight-on view. Protects screen from scratches and fingerprints and is easy to attach and remove. Compatible with touchscreen laptops and monitors. Supports compliance with privacy regulations including HIPAA. Perfect for use in your office or home office, or wherever you want to keep those prying eyes from watching you while you work.
Fellowes® PrivaScreen Blackout Privacy Filter for 23" Widescreen Monitor, 16:9 Aspect Ratio
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/16 in |
| Depth | 1/16 in |
| Height | 11-1/4 in |
| Weight | 1 lbs |
| Fits Monitor Size | 23 in |
Product Details
| Type | Privacy Filter |
| Color | Black |
| Device Supported | Monitor |
| Description | PrivaScreen Blackout Privacy Filter |
| Package Quantity | 1 |
| Features | Frameless |
| Manufacturers Part Number | 4807101 |
| Aspect Ratio | 16:9 |
| Widescreen | Yes |
| Brand | Fellowes |
Warranty
| Warranty | 1 yr |