Maxell DVD Recordable Media, MAX638011, DVD-R Media, 16x Speed, 4.70 GB Capcity
|
Questions & Answers (0)
Product Description
Branded DVD-R offers a high-capacity storage of 4.7GB and a 16X recording speed. Features a high quality organic dye recording layer. Read compatible with DVD-ROM, DVD-RAM, DVD Video and DVD Audio.
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Storage Capacity | 4.7 GB |
| Style | DVD-R |
| Type | Recordable Media |
| Package Quantity | 50 Pack |
| Description | DVD Recordable Media |
| Form Factor | 120mm |
| Manufacturers Part Number | 638011 |
| Max Writing Speed | 16x |
| Media Format | DVD-R |
| Brand | Maxell |