- Helps ensure the privacy of on-screen data on your Notebook & LCD monitors.
- Micro-Louver technology creates a narrow viewing angle. Image is only visible to those directly in front of the screen. Side view is black.
- Reduces glare & increases contrast
- Protects delicate LCD surface from damage.
- Overlays LCD surface for a built in look
Kantek SVL21.5W Secure-View® Blackout Privacy Filter for 21.5" Widescreen Monitors
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-3/4 in |
| Depth | 1/16 in |
| Height | 10-9/16 in |
| Fits Monitor Size | 21.5 in |
Product Details
| Type | Privacy Filter |
| Color | Black |
| Device Supported | Monitor |
| Description | Secure-View® Blackout Privacy Filter |
| Package Quantity | 1 |
| Features | Frameless |
| Manufacturers Part Number | SVL21.5W |
| Aspect Ratio | 16:9 |
| Widescreen | Yes |
| Brand | Kantek |
Warranty
| Warranty | 1 yr |