Shower Safety Seats
Shower safety seats are essential aids designed for individuals who require assistance or support while showering. Ideal for use in hospitals, nursing homes, and similar facilities, shower seats feature sturdy construction and non-slip surfaces. Available in various sizes and styles with different mounting options, shower seats provide stability and comfort to enhance bathroom safety for those with limited mobility.
Most Relevant
L-Shaped Shower Seats

These sturdy shower seats feature an L-shaped design to optimize space utilization. Shower bench seats help provide comfortable seating and extra support in showers within hospitals, nursing homes, and similar settings. L-shaped shower seats provide ample seating space and can fold to save space when not in use. Left or right-handed L-shaped shower bench seats are available in various sizes.
| Compare | Image | Seat Material | Seat Color Family | Frame Color Family | Weight Capacity | Depth | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Stainless Steel | Silver | Silver | 250 lbs | 22-7/8 in | WBB201900 | $789.00 | ||
![]() | Foam | White | Silver | 360 lbs | 22-5/16 in | Ships Same Day WBB489314 | $545.00 | ||
![]() | Plastic | White | Silver | 250 lbs | 22-7/8 in | WBB201898 | $389.95 | ||
![]() | Plastic | White | Silver | 250 lbs | 22-7/8 in | WBB201820 | $405.95 | ||
![]() | Plastic | White | Silver | 360 lbs | 22-1/4 in | WBB710019 | $495.95 | ||
![]() | Stainless Steel | Silver | Silver | 250 lbs | 22-7/8 in | WBB201899 | $789.00 |
Padded Shower Seats

Padded shower seats are a supportive shower seating option that provides unparalleled comfort. Constructed with a heavy-duty stainless steel frame, these shower seats feature cushioned padding for added softness. Folding shower seats collapse easily to save space, and include a self-locking mechanism for secure positioning when in use. These are ideal for nursing homes, hospitals, and more.
Rectangular Shower Seats

Rectangular shower seats are reliable, comfortable solutions for providing support in showers. Ideal for nursing homes, hospitals, and similar facilities, these shower seats feature a rectangular shape and are made with durable plastic and other heavy-duty materials. We offer folding shower seats for a space-saving solution that easily collapses for storage. Dimensions and weight capacities vary.
Bathtub Shower Seats

Bathtub shower seats provide a convenient and safe seating solution for individuals who prefer to shower while sitting in the bathtub. These shower seats for bathtubs are designed to fit securely over the edges of tubs to provide a stable, comfortable seating space. Bathtub seats feature a folding design that lays flat against the wall when not in use and has snug hinges to keep it in place.
Shower Stools

Shower stools provide a convenient and versatile seating option for showers in residential and healthcare facilities like hospitals and nursing homes. Made with sturdy materials like plastic or steel, these stools feature a design that's compact and lightweight without sacrificing stability. Water-resistant stools come in various sizes, styles, and weight capacities.
Corner Shower Seats

Corner shower seats offer a space-saving seating solution for showers in healthcare or residential facilities like hospitals and nursing homes. Designed to fit seamlessly into the corner of the shower, these seats maximize available space while providing a comfortable and secure place to sit while showering. Seats are made with stainless steel for strength, stability, and resistance to corrosion.











