Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275480

MPN #: 17100-BV

Drive Medical 17100-BV High Hip Chair with Padded Seat

Product Description
Drive Medical 17100-BV High Hip Chair with Padded Seat

Post-hip surgery residents won't be forced to bend at the hip with this Deluxe Hip-High Chair by Drive Medical, which provides sitting without having to bend at the hips and a comfortable padded seat. Contoured armrests, which are covered in the same soft, attractive vinyl as the seat and backrest, allow you to sit and stand safely. The product is constructed from strong and durable steel in an attractive brown vein finish.

Features and Benefits
  • Designed for post-hip surgery residents
  • Allows for sitting without bending at the hip
  • Attractive, durable brown-vein finish is easy to maintain and less institutional looking
  • Contoured armrests are comfortable and durable
  • Attractive vinyl seat and backrest are soft, washable, comfortable and water resistant

Product Specifications
  • Actual Product Weight: 37 lbs
  • Armrest to Floor Height: 32"
  • Floor to Footrest: 6"
  • Overall Product Height: 40.75"
  • Overall Product Length: 29"
  • Overall Product Width: 22"
  • Primary Product Color: Brown Vein
  • Primary Product Material: Steel
  • Product Weight Capacity: 300 lbs
  • Seat to Floor Height: 26"
  • Width Between Arms: 17.5"
  • Warranty: Limited Lifetime on Frame; 1 Year on Upholstery


PRICE
$445.95

This product will be restocked by Jan 22, 2027

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth29 in
Height40-3/4 in
Weight Capacity300 lbs
Weight33.6 lbs
Seat Width17-1/2 in
Seat Depth17-3/4 in
Seat Height26 in

Product Details

Assembly RequiredYes
TypeHigh Hip Chair
Frame Color FamilyBlack
ColorBrown Vein
Seat Color FamilyBrown
DescriptionSteel Hip High Chair
Arm TypeFixed
Manufacturers Part Number17100-BV
Seat MaterialVinyl
BrandDrive Medical

Warranty

WarrantyLimited Lifetime on Frame, 1 Year on Upholstery