x

Take 15% off your entire order!

Offer applied at checkout

Watco 58301-CB Lift & Turn Tub Closure, 1-5/8" x 16-Thread Body, Chrome Brushed

Watco 58301-CB Lift & Turn Tub Closure, 1-5/8" x 16-Thread Body, Chrome Brushed

Item #: WBB974551

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$58.80 up to 24% OFF

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Watco 58301-CB Lift & Turn Tub Closure, 1-5/8" x 16-Thread Body, Chrome Brushed

Features:
  • Metal strainer body, 1-1/4" deep
  • Designed for heavy-duty use in hotels, motels,and rental property
  • Replaceable, drip-proof Buna-N-Seal
Approvals:
  • IAPMO, SBCCI, CSA
Operation:
  • Lift stopper with hand and turn to open. Turnand release to close.
Thread Size:
  • 1-5/8" O.D. - 16 Thread x 1-1/4" body


Product Specifications

  • DEPTH INCHES1-1/4
  • ADA COMPLIANTNo
  • COLOR FINISHChrome Brushed
  • CONNECTION SIZE INCHES1-5/8 x 16-Thread
  • CONSTRUCTIONBrass
  • MANUFACTURERS PART NUMBER58301-CB
  • PACKAGE QUANTITY1
  • STYLELift & Turn
  • INCLUDESStopper & Strainer Body
  • BRANDWatco
  • DIAMETER INCHES2-13/16
  • CONNECTION TYPEMale Thread
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Watco 58301-WH Lift & Turn Tub Closure, 1-5/8" x 16-Thread Body, White

Item #: B974564

Not Yet Rated

Usually ships in 7 to 10 days

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Watco 58301-CB Lift & Turn Tub Closure, 1-5/8" x 16-Thread Body, Chrome Brushed

Watco 58301-CB Lift & Turn Tub Closure, 1-5/8" x 16-Thread Body, Chrome Brushed

Item #: WBB974551

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant