x

Take 15% off your entire order!

Offer applied at checkout

Watco 68301-BZ Foot Actuated 1-5/8" - 16 Thread Tub Closure, Rubbed Bronze

Watco 68301-BZ Foot Actuated 1-5/8" - 16 Thread Tub Closure, Rubbed Bronze

Item #: WBB974474

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$42.50 up to 20% OFF

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Watco 68301-BZ Foot Actuated 1-5/8" - 16 Thread Tub Closure, Rubbed Bronze

Features:
  • Brass strainer body for cast iron or plastic tubs.
  • Designed for heavy-duty use in hotels, motels, andrental properties.
  • Replaceable drip-proof Buna-N-Seal.
Operation:
  • Step on stopper to open or close.
Thread Size:
  • 1-5/8" - 16 Thread


Product Specifications

  • ADA COMPLIANTYes
  • COLOR FINISHOil Rubbed Bronze
  • CONNECTION SIZE INCHES1-5/8 x 16-Thread
  • CONSTRUCTIONBrass
  • FOR USE WITHCast Iron or Plastic Tubs
  • MANUFACTURERS PART NUMBER68301-BZ
  • PACKAGE QUANTITY1
  • STYLEFoot Actuated
  • INCLUDESStopper & Strainer Body
  • BRANDWatco
  • DIAMETER INCHES2-13/16
  • CONNECTION TYPEMale Thread
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Watco 68301-PB Foot Actuated 1-5/8" - 16 Thread Tub Closure, Polished Brass

Item #: B974478

Not Yet Rated

Usually ships in 7 to 10 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Watco 68301-BZ Foot Actuated 1-5/8" - 16 Thread Tub Closure, Rubbed Bronze

Watco 68301-BZ Foot Actuated 1-5/8" - 16 Thread Tub Closure, Rubbed Bronze

Item #: WBB974474

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant