Take 15% off your entire order!

Offer applied at checkout

Dearborn Brass 227S-3 Uni-Lift Bath Waste Kit For Side Drain 17 Ga. Uni-Lift Stopper Chrome Finish

Dearborn Brass 227S-3 Uni-Lift Bath Waste Kit For Side Drain 17 Ga. Uni-Lift Stopper Chrome Finish

Item #: WBB1595018

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $83.95

Save $4.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dearborn Brass 227S-3 Uni-Lift Bath Waste Kit For Side Drain 17 Ga. Uni-Lift Stopper Chrome Finish

Full Kit, Brass Tubular - 17 Ga. Uni-Lift Stopper w/ Chrome Finish Drain Side Drain.

Product Specifications

  • COLOR FINISHChrome
  • MANUFACTURERS PART NUMBER227S-3
  • PACKAGE QUANTITY1
  • STEEL GAUGE17
  • SIZE1-1/2"
  • DESCRIPTIONFull Kit Brass Tubular with Uni-Lift Stopper
  • BRANDDearborn Brass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dearborn Brass 227C-3 Brass Uni-Lift Bath Waste Full Kit 17 Ga. Uni-Lift Stopper Chrome Finish Trim

Item #: B1594707

Not Yet Rated

Usually ships in 5 to 8 days

$67.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dearborn Brass 227S-3 Uni-Lift Bath Waste Kit For Side Drain 17 Ga. Uni-Lift Stopper Chrome Finish

Dearborn Brass 227S-3 Uni-Lift Bath Waste Kit For Side Drain 17 Ga. Uni-Lift Stopper Chrome Finish

Item #: WBB1595018

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant