Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass P3225D Schedule 40 Bath Waste Quarter Kits PVC Uni-Lift Stopper Chrome Finish Trim - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

Dearborn Brass P3225D Schedule 40 Bath Waste Quarter Kits PVC Uni-Lift Stopper Chrome Finish Trim - Pkg Qty 20

Item #: WBB1593732

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.25 each

Sold in packages of 20

Price: $305.00
Product Information
Customer Review
Product Q&A
Accessories
Dearborn Brass P3225D Schedule 40 Bath Waste Quarter Kits PVC Uni-Lift Stopper Chrome Finish Trim

W & O Quarter Kit Schedule 40 PVC Uni-Lift Chrome Direct Dri

Product Specifications

    • MANUFACTURER PART NUMBERP3225D
    • PACKAGE QUANTITY20
    • INCLUDESPVC Uni-Lift Stopper w/ Chrome Finish Trim Direct Drain
    • DESCRIPTIONSchedule 40 Quarter Kit
    • BRANDDearborn Brass
    • FINISHChrome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!