Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 42381 2" - 3" ABS Drain with Round Brass Cast Grate with Round Ring - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Oatey 42381 2" - 3" ABS Drain with Round Brass Cast Grate with Round Ring - Pkg Qty 6

Item #: WBB1593930

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$36.95 each

Sold in packages of 6

Price: $221.70
Product Information
Customer Review
Product Q&A
Accessories
Oatey 42381 2" - 3" ABS Drain with Round Brass Cast Grate with Round Ring

Oatey Shower Drains for Tile Shower Bases are designed for use with tile or marble showers where a shower pan liner is not required. Drain body solvent welds over 2" or inside 3" Schedule 40 DWV pipe. 2" IPS threaded strainer barrel is adjustable to allow for easy height adjustment. Round drain barrel accommodates 4-ΒΌ" Universal Snap-Tite Strainers available in a variety of designer finishes.

Documents

Documents are in PDF format

Product Specifications

    • CONSTRUCTIONABS
    • MANUFACTURER PART NUMBER42381
    • PACKAGE QUANTITY6
    • DESCRIPTIONAbs Drain With Round Brass Cast Grate With Round Ring
    • SIZE2" or 3"
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!