Floor Drains & Cleanouts
Availability
Size
Brand
Shape
Material
Color
Price
Oatey 43583 3" Or 4" PVC General Purpose Drain with 5" Stainless Steel Screw-Tite Strainer - Pkg Qty 12
Size
3 or 4 in
Material
PVC
Package Quantity
12
Size
7-11/16 x 7-11/16 in
Size
7-11/16 Dia. in
Size
6-11/16 x 6-11/16 in
Size
6 in
Package Quantity
1
Size
6-11/16 Dia. in
Size
6-11/16 Dia. in
Size
6 Dia. in
Size
7-11/16 x 7-11/16 in
Size
6 in
Package Quantity
1
Size
5 Dia. in
Size
3 in
Material
Cast Iron/Nikaloy
Package Quantity
1
Size
2 in
Material
Cast Iron/Nikaloy
Package Quantity
1
Size
6 in
Package Quantity
1
Size
5 in
Material
Cast Iron/Nikaloy
Package Quantity
1
Size
6 in
Material
Cast Iron/Nikaloy
Package Quantity
1
Size
5 in
Package Quantity
1
Size
4 in
Material
PVC
Package Quantity
1
Size
5 in
Material
Cast Iron/Nikaloy
Package Quantity
1
Size
9-11/16 Dia. in
Size
6-11/16 x 6-11/16 in
Size
7-11/16 x 7-11/16 in
Size
4 in
Material
Cast Iron/Nikaloy
Package Quantity
1
Size
7-11/16 Dia. in
Size
4-5/8 x 4-5/8 in
Size
4-5/8 x 4-5/8 in
Size
7-11/16 x 7-11/16 in
Size
7-11/16 x 7-11/16 in
Oatey 72367 3" or 4" PVC Adjustable General Purpose Pipe Fit Drain w/ 8" Cast Chrome Grate & Rd Top
Size
3 or 4 in
Material
PVC
Package Quantity
1
Size
5 in
Material
Cast Iron/Nikaloy
Package Quantity
1
Size
6 in
Package Quantity
1
Size
5 in
Material
Cast Iron/Nikaloy
Package Quantity
1
Size
5-5/8 x 5-5/8 in
Size
6 Dia. in
Size
6 in
Material
Cast Iron/Nikaloy
Package Quantity
1
Size
5-5/8 x 5-5/8 in
Oatey 84147 3" or 4" ABS Adjustable General Purpose Cleanout w/ 6" Brass Cover & Square Ring
Size
3 or 4 in
Material
ABS
Package Quantity
1