Take 15% off your entire order!

Offer applied at checkout

Oatey 76013 3" PVC Sediment Drain, Plastic Grate with Bucket

Oatey 76013 3" PVC Sediment Drain, Plastic Grate with Bucket

Item #: WBB1592965

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 76013 3" PVC Sediment Drain, Plastic Grate with Bucket

Commercial grade multipurpose drain for effective effluent removal in any application. Optional removable sediment bucket will keep drain lines free of all debris. Available with cast iron and PVC grate assemblies.

Product Specifications

  • CONSTRUCTIONPVC
  • MANUFACTURERS PART NUMBER76013
  • PACKAGE QUANTITY1
  • SIZE3"
  • DESCRIPTIONSediment Drain Plastic Grate w/Bucket
  • BRANDOatey
  • GRATE CONSTURCTIONPlastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Oatey 76023 3" or 4" PVC Sediment Drain, Plastic Grate without Bucket

Item #: B1594575

Not Yet Rated

Usually ships in 5 to 8 days

$49.95

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 76013 3" PVC Sediment Drain, Plastic Grate with Bucket

Oatey 76013 3" PVC Sediment Drain, Plastic Grate with Bucket

Item #: WBB1592965

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant