Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761221GN

Global Industrial™Outdoor Bottle Filler w/Bi-Level Drinking Fountain & Pet Station, Green

Product Description
✓ 2 drinking fountains, 1 bottle filling station, 1 pet fountain
✓ Vandal-resistant bubblers with hood guards
✓ Corrosion-resistant stainless steel with powder coat finish

Provide fresh & easily-accessible hydration to people & pets at the push of a button with the green Global Industrial™ Outdoor Bottle Filler & Drinking Fountain. Equipped with two conventional drinking bubblers, a bottle filling station for an eco-friendly option, and a rear water station at pet-height. This is an unfiltered & unrefrigerated unit, which requires less maintenance and no electrical wiring. Check local codes for installation, plumbing & drainage standards & restrictions. Limited 1-Year Warranty.

  • Corrosion-resistant 316 stainless steel body
  • Scratch-resistant green powder coat finish
  • Simple & intuitive pushbutton activation
  • Tamper-resistant screws keep all compartments secure
  • Rated for 20-105 PSI inlet water pressure
  • Pre-drilled ground mounting plate
  • ADA-compliant
  • PRICE
    $3,719.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width47-3/4 in
    Depth28-3/8 in
    Height60-1/4 in
    Weight143 lbs
    Drain Size1-1/2 in
    Water Inlet Size3/8 in

    Product Details

    Water Refilling LocationUpper
    RefrigeratedNo
    Pet Stations1
    ColorGreen
    Water Refilling Stations1
    Freeze/Frost ResistantNo
    Number of Stations4
    Material316 Stainless Steel
    Standard Bubbler Stations2
    Manufacturers Part Number761221GN
    FilterNo
    Installation TypeFloor
    Vandal ResistantYes
    Fountain ActivationPush Button
    BrandGlobal Industrial

    Compliance & Certifications

    ADA CompliantYes