Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761216

Global Industrial™ Outdoor Drinking Fountain with Bottle Filler, Stainless

Product Description
✓ Simplified push button activation.
✓ Vandal-resistant bubbler.
✓ Corrosion-resistant 316 stainless steel withstands blazing sun and wet weather.

The Global Industrial™ Outdoor Bottle Filling Station was made for a variety of outdoor grounds. This versatile unit can be stationed in recreational areas, school campuses, office complexes, golf courses, and more. The complete setup features two unique areas for hydration: one drinking fountain with a vandal-resistant and hood-guarded bubbler and one bottle filling station that helps reduce the use of plastic bottles. Plus, no electrical power is required, keeping maintenance to a minimum.

  • Refined stainless steel powder coat finish.
  • Anti-theft screws secure components together.
  • Quick refilling station provides minimal splash.
  • Fountain is rated for inlet water pressure of 20-105 PSI.
  • ADA compliant.
  • PRICE
    $2,919.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width30-7/8 in
    Depth10-1/4 in
    Height60-1/4 in
    Weight103 lbs
    Drain Size1-1/2 in
    Water Inlet Size3/8 in

    Product Details

    Water Refilling LocationUpper
    RefrigeratedNo
    ColorSilver
    Water Refilling Stations1
    For Outdoor UseYes
    Freeze/Frost ResistantNo
    Number of Stations2
    Material316 Stainless Steel
    Standard Bubbler Stations1
    Manufacturers Part Number761216
    FilterNo
    Installation TypeFloor
    Vandal ResistantYes
    Cooler/Fountain ActivationPush Button
    BrandGlobal Industrial

    Compliance & Certifications

    ADA CompliantYes