Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761222F

Global Industrial™ Outdoor Pedestal Bottle Filling Station w/ Filter, Stainless Steel

Product Description
✓ Includes a ready-to-use PFAS and microplastic filter, mounting kit, & hardware
✓ Anti-theft screws prevent unwanted access to inside compartments
✓ Simplified push-button activation

Provide visitors with clean, odorless, and great-tasting water with the Global Industrial™ Outdoor Pedestal Bottle Filling Station with Filter. Built for durability, this unit is the go-to hydration station for camp grounds, parks, school campuses, office complexes, golf courses, and more. Its corrosion-resistant 316 stainless steel construction is designed to withstand the blazing sun, wet weather, and general wear over time. Made with sustainability in mind, this bottle filler provides an eco-friendly solution to refilling reusable water bottles. It requires no electrical power, keeping maintenance to a minimum. ADA compliant. Limited 1-Year Warranty.

  • 3,600-gallon capacity PFAS and microplastic water filter to meet all your filtration requirements – total PFAS filtration (PFOA+PFOS, PFNA, PFHxS & PFHpA reduction) along with NSF/ANSI 42, 53, & 401 compliance
  • Refined stainless steel powder coat finish
  • Integral drain eliminates standing water
  • Quick refilling station provides minimal splash
  • Rated for inlet water pressure of 20-105 PSI


  • Installation Requirement: Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334
    PRICE
    $2,369.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width10-1/4 in
    Depth10-1/4 in
    Height60-1/4 in
    Drain Size1-1/2 in
    Water Inlet Size3/8 in

    Product Details

    Water Refilling LocationUpper
    RefrigeratedNo
    Bottle Filling ActivationPush Button
    ColorSilver
    Water Refilling Stations1
    Freeze/Frost ResistantNo
    Number of Stations1
    Material316 Stainless Steel
    Manufacturers Part Number761222F
    FilterYes
    Installation TypeFloor
    Vandal ResistantYes
    BrandGlobal Industrial

    Warranty

    Warranty1 Year yr

    Compliance & Certifications

    ADA CompliantYes