Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670436

Global Industrial® Tri-Temp UV-C Filter Water Dispenser, Black

Product Description
✓ UV filtration system operates for 20 minutes every 2 hours
✓ Choose between hot, cold, & room temperature water
✓ Removable dip tray for quick and easy cleaning

The Global Industrial® Tri-Temp UV-C Filter Water Dispenser is an ideal solution for small spaces in offices, schools, and other indoor facilities. Made from durable materials, this plumbed water dispenser installs easily and is lean enough to sit near countertops in any breakroom where a water source is needed. It is equipped with three spouts, allowing you to choose between hot, cold, and room temperature water for beverages such as tea, coffee, or cold drinks. Featuring a classic black finish, this water dispenser complements any industrial or commercial setting. Energy Star rated. Limited 1-Year Warranty.

  • 97.96% sterilization rate
  • LED indicator lights display when the unit is powered on, as well as when it is cooling or heating water
  • UV-C indicator light illuminates when filtration is running
  • Dispenser is intended to be plugged into a ground fault circuit interrupter (GFCI) receptacle
  • Optional filter for taste, odor, & sediment is sold separately and requires a filter & filter head bracket
  • PRICE
    $305.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width14-5/8 in
    Depth16 in
    Height45 in
    Weight48.5 lbs

    Product Details

    TypeHot/Cold/Room Temp
    ColorBlack
    SeriesTri-Temp
    Filter TypeUV-C
    Water TypeCold, Hot, Room Temperature
    Mounting LocationFreestanding
    DescriptionTri-Temp UV Water Dispenser
    Manufacturers Part Number670436
    FilterYes
    Installation TypeFloor
    Dispenser TypePlumbed
    BrandGlobal Industrial

    Warranty

    Warranty1 yr