Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoshizaki America

Model # :WBB443055

MPN #: DCM-271BAK-OS

Hoshizaki Opti-Serve Ice & Water Machine/Dispenser, LED Sensors

Product Description
Hoshizaki Opti-Serve Ice & Water Machine/Dispenser With LED Sensors

  • LED Remote sensor for hands-free operation for use with opaque containers
  • Advanced CleanCycle24™ – every 24 hrs, it performs 15 min purge to clean itself
  • Sealed LED housing prevents moisture from entering, eliminating the possibility of an electrical short
  • Durable stainless steel exterior
  • Can be bused on counter top or base
  • Up to 257 lbs. of ice production per 24 hours
  • Easy to chew, cubelet ice
  • Self contained design reducing opportunities for cross contamination
  • Dispenses ice and water
  • Removable air filter
  • Stainless steel internal auger
  • R-404A Refrigerant
  • Protected by HoshiGuard Antimicrobial Agent
Fits with Cabinet Stand B443110
PRICE
$7,002.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-5/8 in
Depth24-1/4 in
Height31-3/4 in
Pounds of Ice per 24 Hours257 lbs

Product Details

Storage Capacity10 lbs
Condenser TypeAir-Cooled
ColorSilver
Amperage8.5 A
Hertz60 Hz
CoolingAir Cooled
Voltage115 V
Ice Cube TypeCubelet
MaterialStainless Steel
Phase1
DescriptionHands Free Cubelet Ice Machine/Dispenser
Manufacturers Part NumberDCM-271BAK-OS
Kilowatts per 100 lbs6.9 kW
Refrigerant TypeR290
BrandHoshizaki America

Compliance & Certifications

CertificationscUL, NSF, & NRCAN