Scotsman® Ice & Water Dispenser, Air Cooled, Touchfree® 196 lb. Production/24 Hrs., 7 lb.
Write a Review
|
Questions & Answers (0)
Product Description
Meridian Compact Ice & Water Dispenser, Touchfree® infrared dispensing, nugget style, Original Chewable Ice®, air-cooled, production capacity up to 196 lb/24 hours at 70°/50° (160 lb AHRI certified at 90°/70°), 7 lb bin storage capacity, sealed maintenance-free bearing, UV-LED internal sanitation module, AutoAlert external indicating lights, removable bin, removable air filter, SmoothStream water dispensing, illuminated dispensing, removable spouts and sink, integrated sink drain cover, consolidated 3/4" drain outlet, recessed utility chase, stainless steel evaporator and auger, ADA compliant dispensing area, 8-1/8" dispensing area, unit specific QR code, included Snap-On panels for ice only configuration, AgION® antimicrobial protection, R-290 refrigerant, includes 6' power cord with NEMA 5-15P plug, 115V/60/1-ph, 5.8 amps, cULus, NSF, ENERGY STAR®, AHRI, engineered and assembled in USA.
PRICE
$6,795.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/4 in |
| Depth | 23-7/8 in |
| Height | 17-9/16 in |
| Pounds of Ice per 24 Hours | 196 lbs |
Product Details
| Storage Capacity | 7 lbs |
| Condenser Type | Air-Cooled |
| Type | Ice & Water Dispenser |
| Color | Black |
| Hertz | 60 Hz |
| Cooling | Air Cooled |
| Voltage | 115 V |
| Ice Cube Type | Nugget |
| Phase | 1 |
| Manufacturers Part Number | HID207AX-1 |
| Kilowatts per 100 lbs | 4.9 kW |
| Refrigerant Type | R-290 |
| Brand | Scotsman |
Warranty
| Warranty | 3 Years Parts & Labor on All Components, 5 Years Parts on the Compressor yr |
Compliance & Certifications
| Certifications | NSF, Energy Star, ADA Compliant, AHRI, cUL US, Agion, ISO |