Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Elkay

Model # :WBB1890633

MPN #: LMABFWS-RF

Elkay LMABFWS-RF EZH2O Water Bottle Refilling Station Retro Fit Kit, Filtered, Wall Mount

Product Description
The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Designed to retrofit existing 115V pushbar-activated EMABF style water coolers - includes new basin and drain. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Features:

  • Touchless, sensor-activated bottle filler, designed for easy use; retrofits existing EMABF 115V style coolers.
  • Fill rate is 1.5 GPM.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Rated for indoor use.
CLEARANCE PRICE
$759.00

was $959.99
Save $200.99 (21%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-5/8 in
Height18-13/16 in

Product Details

RefrigeratedNo
Bottle Filling ActivationTouchless Sensor
ColorSilver
Hertz60 Hz
For Use WithElkay EMABF Style Water Coolers
For Outdoor UseNo
Number of Stations1
Voltage115 V
BubblerNo Bubbler
MaterialStainless Steel
Manufacturers Part NumberLMABFWS-RF
FilterIncluded
Installation TypeOn-Wall
Vandal ResistantNo
BrandElkay

Compliance & Certifications

Green AccreditationNo
ADA CompliantYes
NSF CertifiedYes