This replacement Solenoid Valve is compatible with the Global Industrial Refrigerated Water Bottle Refilling Station model 761219.
Model # :WB604114
Replacement Solenoid Valve Kit for Global Industrial Bottle Filling Station 761219
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 604015 |
| Type | Solenoid Valve |
| For Outdoor Use | Global Industrial Refrigerated Water Bottle Filler 761219 |
| Brand | Global Industrial |
Related Products
Color: White Material: Plastic Length: 4 1/8" Width: 3 1/2" Voltage: 120 V Dc National Pipe Thread: 1/2" Npsm Type: Automatic Depth: 2" Note: Uses (4)Fmp#253-1241 Or Ac Adaptor (Not Included)
Upgrade your bathroom with the reliability and smooth operation of the Kohler® Coralais mixer cap service kit. Designed specifically for Coralais pressure-balance shower valves, this replacement kit ensures consistent water temperature and dependable performance. The durable construction maintains the integrity of your shower system and helps extend its lifespan. Enjoy peace of mind with a solution engineered for lasting functionality. Features: Restores smooth operation to Coralais pressure balance valves Durable construction for long-lasting performance Engineered for precise water ...
Elkay Replacement filter for models with WaterSentry® filtration system (Bottle Fillers & Liv Pro). Water filters provide cleaner, great tasting water for drinking fountains, water coolers and bottle fillers. All Elkay® filters are made with activated carbon to improve taste and odor. Many also reduce contaminants such as lead. Elkay® filters are easy to connect and are self-contained replaceable cartridges, limiting exposure to contaminated media. Features: Replacement filter for models with WaterSentry® filtration system (Bottle Fillers & Liv Pro). Filter should be replaced every 3,000 ...
Replace your existing handle-operated diaphragm flush valve with the Sensor Retrofit Kit. Its EZ Gear Technology delivers reliability, precision and efficiency to your commercial restroom. Thanks to the dual action of the ceramic disc cartridge and motor gear-driven operation, this upgraded flush valve outperforms and outlasts solenoid operated models, flush after flush. Compatible with 1.6/1.1 gaff diaphragm type water closet flush valves. It's the ideal solution for retrofit commercial restroom applications.
✓ Limits inlet pressure to 60psi to protect downstream components ✓ Extends the life of filtration and dispensing equipment ✓ Designed for use with water filters, RO systems, & beverage applications This Global Industrial™ Water Pressure Regulator & Filter Protection Valve is your solution to protecting downstream equipment by regulating incoming water pressure in high-pressure applications. Constructed from high-quality materials for long-lasting performance, this unit helps prevent damage caused by excessive pressure and water hammer while maintaining ...