Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Manitowoc

Model # :WB243079

MPN #: K00497

Chute Kit K00497, Touchless Lever Activated Ice Chute for Manitowoc Ice Machine

Product Description
Chute Kit K00497, for Manitowoc Ice Machine, Touchless Ice Dispensing Applications
Update your current Hotel Dispenser to Touchless! Easily replaces the current rocking chute dispense mechanism. (Tools required-screw driver). Improve sanitation, eliminating the need to touch to get ice. Works with SPA160, SPA310, SFA191, SFA291 (22" and 30" with and without water valve models). Touchless lever activated ice chute means the ice bucket or glass is used to dispense ice, not a hand. Designed for all types of receptacles: cups, water bottles, tumblers or ice buckets. 8.75 inches from bottom of chute to grate. Order with Manitowoc Ice Machines only. Call for assistance to ensure chute kit will fit with your ice machine.
PRICE
$199.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width5 in
Height5 in

Product Details

TypeAccessory
DescriptionTouchless Ice Dispensing Chute Kit
Manufacturers Part NumberK00497
For Use WithManitowoc Ice Machine
BrandManitowoc