Take 15% off your entire order!

Offer applied at checkout

Aqua Plumb 8" Single Handle Polished Chrome Kitchen Faucet w/Spray

Aqua Plumb 8" Single Handle Polished Chrome Kitchen Faucet w/Spray

Item #: WBB2253032

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Aqua Plumb 8" Single Handle Polished Chrome Kitchen Faucet w/Spray

Features:

  • Fits 8" with 3-Hole or 4-Hole Installations
  • Ceramic Cartridge and POM Waterways, Metal Cover
  • Copper Inlets with 1/2" MPT Connectors
  • Designer Lever Handle


Product Specifications

  • HEIGHT INCHES10
  • COLOR FINISHChrome
  • BRANDAquaPlumb®
  • CENTERS INCHES8
  • CONNECTION SIZE INCHES1/2
  • DESCRIPTIONSingle Handle Kitchen Faucet
  • FAUCET HOLES3 or 4
  • GALLONS PER MINUTE2.20
  • HANDLE STYLESingle
  • MANUFACTURERS PART NUMBER1558012
  • SPOUT HEIGHT INCHES7
  • SPOUT REACH INCHES9
  • WEIGHT LBS3
  • WIDTH INCHES2-1/2
  • LENGTH INCHES15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aqua Plumb 8" Single Handle Polished Chrome Kitchen Faucet

Item #: B2253031

Not Yet Rated

Usually ships in 5 to 8 days

$46.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aqua Plumb 8" Single Handle Polished Chrome Kitchen Faucet w/Spray

Aqua Plumb 8" Single Handle Polished Chrome Kitchen Faucet w/Spray

Item #: WBB2253032

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant