Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3121085

MPN #: 2DM301

Pioneer Del Mar 2DM301 Two Handle Kitchen Faucet with Spray Polished Chrome

Product Description
Elegant design sets the Del Mar Collection of faucets apart from the rest. Sweeping curved spouts with finely detailed trim exemplifies the allure of traditional ambiance. Del Mar's enduring style will offer effortless sophistication to your bathroom ensemble for years to come. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Del Mar faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.

Features:
  • Metal Round Handles
  • Gooseneck Spout Swivel 360°
  • 8-1/16" Reach, 7-1/8" from Deck to Aerator
  • Ceramic Disc Cartridges
  • 4-Hole 8" Installation
  • Side Spray Assembly
  • With 1.5 GPM Flow Rate


PRICE
$289.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/2 in
ConnectionIPS-Male
Center3-Hole 8" Installation in
Spout Reach8-1/16 in
Spout Height7-1/8 in

Product Details

Flow Rate1.5
ColorSilver
Gallons per Minute1.5 gal/min
Drain Assembly IncludedNo
StyleTraditional
Mounting LocationDeck Mount
FinishChrome
MaterialBrass
Manufacturers Part Number2DM301
Faucet Holes4
Handle StyleLever
BrandPioneer