+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Krowne 14-806L - Royal Series 8" Center Wall Mount Faucet, 6" Spout, Low Lead
Features:
Features:
- Krowne Royal Series Faucet
- Splash-Mounted
- 8" Centers
- Swing Spout/Nozzle
- 6" Long
- Removable Cartridge Valve Assembly
- NSF and CSA compliant (Best)
- Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Product Specifications
- COLOR FINISHChrome
- ADA COMPLIANTYes
- BRANDKrowne
- CENTERS INCHES8
- CONSTRUCTIONBrass
- FAUCET HOLES2
- GALLONS PER MINUTE1.8
- HANDLE STYLEPaddle
- INLET CONNECTION1/2" Male
- MANUFACTURERS PART NUMBER14-806L
- MOUNTING TYPEWall Mount
- SPOUT REACH INCHES6
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Krowne 15-514L - Royal Series 8" Center Deck Mount Faucet, 14" Spout
Item #: B2169977
Not Yet Rated
Usually ships in 1 to 4 days
$94.95

Krowne 14-806L - Royal Series 8" Center Wall Mount Faucet, 6" Spout
$93.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories